CODE ELECTRIC 36 inch x 30 inch x 14 inch Code CSA1 Steel Junction Box Screw Cover
Description
The D-G series boxes are used as junction or pull boxes. They are suitable for indoor application and surface mounting. They are manufactured from 16 or 14-gauge steel. They come complete with screw cover, four internal mounting holes and a grounding provision .
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Length | 36 in | Width | 30 in |
Depth | 14 in | Material | Steel |
Mounting Type | Surface | Includes | Screw Cover, Four Internal Mounting Holes and a Grounding Provision |
Application | For Indoor Application |
Packages
1 - UNIT - 1 |