
CODE ELECTRIC 30 inch x 6 inch x 6 inch Code CSA 1 Pull Box Steel Hinged Cover, Grey
Description
The E-STL series are used as surface mounting junction boxes, switch boxes or general service boxes. Boxes and covers are made from 14 or 16 gauge steel. Four internal mounting holes are included. Boxes are completed with hinged cover. The enclosures are powder coated ASA 61 Grey inside and out. These boxes feature formed steel hinges, a 1/4 turn screw driver latch.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | Rectangular | Length | 30 in |
Width | 6 in | Depth | 6 in |
Material | 16/14 ga Steel | Finish | Powder Coated |
Color | ASA-61 Gray | Mounting Type | Surface |
Series/Model | E-STL | For Use With | Sub-Floor Duct |
Includes | Hinged Cover | Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |