
CODE ELECTRIC 6 inch x 6 inch x 3.5 inch Steel Hinged Cover, Grey
Description
The E-S series are used as surface mounting junction boxes, switch boxes or general service boxes. Boxes and covers are made from 14 or 16-gauge steel. Four internal mounting holes are included. Boxes are completed with hinged cover. The enclosures are powder coated ASA 61 Grey inside and out. These boxes feature formed steel hinges, a 1/4 turn screw driver latch. Options include: flush cover, back panel, all four sides concentric knockouts and a keylock.
Specifications
Brand Name | Code Electric Products | Item Name | Box |
Type | Pull | Length | 6 in |
Width | 6 in | Depth | 3 in |
Material | 14, 16 ga Steel | Finish | Powder-Coated |
Color | Gray | Mounting Type | Surface |
Series/Model | E-S Series | Standards | CSA Certified, UL Listed |
UPC | 623825004307 |
Packages
1 - UNIT - 1 |