EXM 1100 E060604 6x6x4 Eurobex Junction Box Hinge Cover Pull Box, Steel
Description
PULL BX
Specifications
Brand Name | EXM Manufacturing | Item Name | Junction Box |
Length | 6 in | Width | 6 in |
Depth | 4 in | Material | 16/14 ga Steel |
Finish | Powder Paint | Color | ANSI/ASA 61 Gray |
Number of Knockouts | 6 | Mounting Type | Surface |
NEMA Rating | NEMA/EEMAC Type 1, IP30 | Cable Entry | (4) 1/2 - 3/4 in, (2) 3/4 - 1 in Knockout |
Includes | Screws | Standards | UL Listed, CSA Certified |
UPC | 717678005236 |
Packages
1 - UNIT - 1 |