AC DANDY DPS-400-3W 20 x 20 x 6 3W Series Service Splitter Box
Description
FEATURES:- EEMAC 3R enclosure- For indoor or outdoor use- Galvanized construction - unpainted finish- Slide-in, screw-on cover- Cover is padlockable at bottom- Punch raised rear mounting dimples- Drainage provided in bottom of box- 600V rated lugs provided - Al/Cu rated- Model #DGB-1 ground bar included
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Box |
Type | 3-Pole, Service | Length | 20 in |
Width | 20 in | Depth | 6 in |
Finish | Galvanized | Series/Model | 3W Series |
Amperage Rating | 400 A | NEMA Rating | EEMAC 3R |
Includes | DGB-1 Ground Bar | Application | For Indoor or Outdoor use |
Packages
1 - UNIT - 1 |