
AC DANDY DPS-400-4W 20 x 20 x 6 4W Series Service Splitter Box
Description
Service splitter box, EEMAC 3R, 4W Series. EEMAC 3R enclosure. For indoor or outdoor use. Galvanized construction, unpainted finish. Slide-in, screw-on cover. Cover is padlockable at bottom. Punch raised rear mounting dimples. Drainage provided in bottom of box.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Box |
Type | 4-Pole, Service | Length | 20 in |
Width | 20 in | Depth | 6 in |
Material | Aluminum | Finish | Galvanized, Non-Painted |
Mounting Type | Slide-In, Screw-On | Series/Model | 4W |
Amperage Rating | 400 A | NEMA Rating | EEMAC 3R |
Includes | DGB-1 Ground Bar | Application | For Indoor and Outdoor use |
Packages
1 - UNIT - 1 |