
AC DANDY 9 inch x 24 inch x 6 inch DS3R-3 Series 3-Wire EEMAC 3R Splitter Trough
Description
FEATURES:- EEMAC 3R enclosure- Suitable for indoor or outdoor use- Galvanized steel construction - ASA 61 grey cover- 3 Pole 600V rated lugs provided- Lugs Al/Cu rated - no knockouts- Punch raised rear mounting dimples
Specifications
Brand Name | A.C. Dandy Products | Item Name | 3-Wire Splitter Trough Box |
Length | 9 in | Width | 24 in |
Depth | 6 in | Material | Steel |
Finish | Galvanized | Color | Gray |
Series/Model | DS3R-3 | Amperage Rating | 225 A |
NEMA Rating | Type 3R | Application | For Indoor and Outdoor Use |
Packages
1 - UNIT - 1 |