
AC DANDY 12 inch x 58 inch x 7 inch 600A 600V 4-Wire Splitter Trough
Description
4 Wire Splitter Trough with EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction. 3 Pole 600 V rated lugs provided. Lugs Al/Cu rated - no knockouts. Punch raised rear mounting dimples.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Trough Box |
Type | 3-Pole, 4-Wire | Length | 12 in |
Width | 58 in | Depth | 7 in |
Material | Steel | Finish | Galvanized |
Color | Gray | Series/Model | DS3R-4 |
Amperage Rating | 600 A | NEMA Rating | Type 3R |
Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |