BEL BPS400LG 400Amp 600V EEMAC/NEMA3 R Weatherproof Splitter Box
Description
APPLICATION: - Type 3R enclosure designed for indoor/outdoor distribution. CONSTRUCTION:- Ungasketed sliding cover - Retractable sealing hasp - Supplied with three (3) blocks and one (1) Grounding strip - 16 galvanized steel gauge - Natural Finish - CSA certified 150359
Specifications
Brand Name | Bel Products | Item Name | Splitter Box |
Type | Type 3R, Weatherproof | Length | 20 in |
Width | 20 in | Depth | 6 in |
Material | 16 ga Steel | Finish | Natural |
Color | Natural | Series/Model | BPS |
Amperage Rating | 400 A | NEMA Rating | NEMA/EEMAC 3R |
Includes | (3) Blocks and (1) Grounding Strip | Standards | CSA Certified 150359 |
Application | For Indoor/Outdoor Applications | UPC | 621691282423 |