Abbotsford
belvfb100

BEL VFB100 3W 100Amp 600V VFB Series EEMAC/NEMA 3R Weatherproof Splitter Box

Price $286.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BEL
Manufacturer #:VFB100

Description

Splitter box constructed with 16 galvanized steel gauge, natural finish. VFB gasketed slip hinged cover. Retractable sealing hasp. Both models supplied with three blocks and one grounding strip. Type 3R enclosure designed for indoor/outdoor distribution. 16 gauge galvanized steel material; Natural finish; Wire size 4-2/0 to 14 awg; Hinged cover; Height 11 inch; Width 8 inch; Depth 4 1/4 inch; Nema 3r enclosure; Application indoor/outdoor distribution; Approval csa; With retractable sealing hasp, (3) block, (1) grounding strip

Specifications

Brand Name Bel Products Item Name Splitter Box with Lid
Type Cable Inlet Width 203.2 mm
Depth 107.95 mm Material Steel
Color Gray Mounting Type Surface
UPC 621691150548

Packages

1 - UNIT - 1