
CODE ELECTRIC 24 inch 225Amp 600V 3 Wire Code Splitter Box, Stainless Steel
Description
PAD splitter troughs are designed for 600 V (max.) service 3 or 4 wires. They are manufactured from 16 Ga or 14 Ga pregalvanized steel. The enclosures have mounting holes in the back, and come complete with screw cover. The splitter blocks are factory installed. Options include: hinged cover, weatherproof , and custom paint colors.
Specifications
Brand Name | Code Electric Products | Item Name | Splitter Trough |
Type | 3-Wires | Length | 24 in |
Width | 8 in | Depth | 5 in |
Material | 16/14 ga Steel | Finish | Pre-Galvanized |
Mounting Type | Mounting Hole | Series/Model | PAD |
Includes | Screw Cover | Standards | CSA Certified |
UPC | 623825004475 |
Packages
1 - UNIT - 1 |