
PASS & SEYMOUR VM0208 2Ghz 8-Way Vertical Coax Splitter
Description
This splitter is designed to be specified into an EN0800 enclosure for basic structured wiring applications, such as multi-dwelling units and small homes. Package includes one 8-way 2 GHz coax splitter.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | 8-Way Vertical Coax Splitter | Type | Low Voltage |
Length | 2.43 in | Width | 2.39 in |
Depth | 1.15 in | Material | Cast Alloy |
Finish | Nickel Plated with Tin Sealed | Standards | RoHS Compliant |
Application | Structured Wiring Applications, Such as Multi-Dwelling Units and Small Homes | UPC | 804428122043 |
Packages
1 - UNIT - 1 |