![strcste46366113mw](/images/no-image-en.png)
STRONG ELECTRIC CSTE4636-6-1-13-M-W SPLITTER 400A 347/600V3 PHASE 4W
Description
Specifications
Brand Name | Strong Electric | Item Name | Splitter Box |
Type | 1-Phase, 3-Wire | Mounting Type | Wall |
Amperage Rating | 600 A |
Packages
1 - UNIT - 1 |
Brand Name | Strong Electric | Item Name | Splitter Box |
Type | 1-Phase, 3-Wire | Mounting Type | Wall |
Amperage Rating | 600 A |
1 - UNIT - 1 |