ACE MANUFACTURING P 125 125A #14 to 1/0 Standard Splitter Block
Description
Standard splitter block for power pedestals. Each block has one main and six secondary's. 600 V copper/aluminium rated. Electro-tin plated lugs. All lugs mounted on CYCOLAC or POCAN 4225 glastic insulators. 14 to 1/0 AWG primary wire size, 14 to 2 AWG branch wire size.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Block |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Conductor Size | 14-1/0 AWG | Connection Type | Screw |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |