
ACE MANUFACTURING P 225 225A #6 to 300MCM Standard Splitter Block
Description
Standard splitter block for power pedestals. Each block has one main and six secondary's. 600 V copper/aluminium rated. Electro-tin plated lugs. All lugs mounted on CYCOLAC or POCAN 4225 glastic insulators. 6 to 300 MCM primary wire size, 14 to 2/0 AWG branch wire size.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Block |
Type | Standard | Voltage Rating | 600 V |
Amperage Rating | 225 A Primary, 125 A Branch | Conductor Size | 6 - 300 MCM Primary Wire, 14 - 2/0 AWG Branch Wire |
Application | For Power Pedestals |
Packages
1 - UNIT - 1 |