
ACE MANUFACTURING P 400 400A #4 to 600MCM or (2) 250MCM to 1/0 Standard Splitter Block
Description
Standard splitter block for power pedestals. Each block has one main and six secondary's. 600 V copper/aluminium rated. Electro-tin plated lugs. All lugs mounted on CYCOLAC or POCAN 4225 glastic insulators. 4 to 600 MCM or 250 MCM to 1/0 AWG primary wire size, 6 to 3/0 AWG branch wire size.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Block |
Type | Standard | Voltage Rating | 600 V |
Amperage Rating | 400 A Primary, 125 A Branch | Conductor Size | 4 - 600 MCM or (2) 250 MCM - 1/0 AWG Primary Wire, 5-3/0 AWG Branch Wire |
Application | For Power Pedestals |
Packages
1 - UNIT - 1 |