
HOFFMAN ASBB400R 400Amp 600V Hammond Manufacturing Splitter Box
Description
600 V, MAIN LUG CURRENT RATING 400 AMPERE, MAIN LUG WIRE SIZE 4 AWG TO 600 MCM, BRANCH LUG CURRENT RATING 225 AMPERE, BRANCH LUG WIRE SIZE 4 AWG TO 600 MCM, ALUMINUM/COPPER CONNECTOR, APPROVAL CSA, HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Splitter Trough Block Assembly | Type | 2 Terminal |
Voltage Rating | 600 V | Amperage Rating | 400 A Main, 225 A Branch |
Conductor Size | 4 - 600 MCM Main Lug, 4 - 600 MCM Branch Lug | Series | S90Y |
Block Material | Aluminum | Color | Light Gray |
Standards | CSA Certified | Application | Used in Standard Splitter Boxes and Troughs |
UPC | 783510139339 |
Packages
1 - UNIT - 1 |