![gesstlgs600blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107897.jpg?preset=medium)
HOFFMAN ASTB600 600Amp 600V Hammond Manufacturing Splitter Box
Description
Splitter trough block assembly tap feeder branch circuits, 2-4 main lugs with 600A rated, 4+2 branch lugs with 125A rated, 600-volt block includes a main lug and branch lugs, together with copper/aluminium connectors secured to insulators.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Splitter Trough Block Assembly | Type | Canadian Cabinets and Splitters |
Amperage Rating | 125 A, 600 A Rated | Conductor Size | 21.149 mm² |
Mounting Type | Direct | Connection Type | Screw |
Block Material | Aluminum | Color | Multi Color |
Application | Commercial | UPC | 783510498207 |
Packages
1 - UNIT - 1 |