Abbotsford
gesstlgs600blk

HOFFMAN ASTB600 600Amp 600V Splitter Box

Price $105.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASTB600

Description

Splitter trough block assembly tap feeder branch circuits, 2-4 main lugs with 600A rated, 4+2 branch lugs with 125A rated, 600-volt block includes a main lug and branch lugs, together with copper/aluminium connectors secured to insulators.


Each 600-volt block includes a main lug and branch lugs, together with copper/aluminum (CU/AL) connectors secured to insulators.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough Block Assembly Type Canadian Cabinets and Splitters
Amperage Rating 125 A, 600 A Rated Conductor Size 21.149 mm²
Mounting Type Direct Connection Type Screw
Block Material Aluminum Color Multi Color
Application Commercial UPC 783510498207

Packages

1 - UNIT - 1
Customers who bought this item also bought