
HOFFMAN ASTB125 125Amp 600V Splitter Box
Description
Splitter trough block assembly tap feeder branch circuits, 1 main lugs with 125A rated, 6 branch lugs with 85A rated, 600-volt block includes a main lug and branch lugs, together with copper/aluminum connectors secured to insulators.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Splitter Trough Block Assembly | Type | Canadian Cabinets and Splitters |
Amperage Rating | 85 A, 125 A | Conductor Size | 2.0808 mm² |
Mounting Type | Direct | Connection Type | Screw |
Block Material | Aluminum | Color | Multi Color |
Application | Commercial | UPC | 783510497903 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |