AC DANDY DS3R-3-400-48 10" x 46" x 6" 400A 600V 3-Wire Splitter Trough EEMAC 3R Enclosure
Description
3 Wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction-ASA 61 grey cover. 3 Pole 600V rated lugs provided. Lugs aluminium/copper rated - no knockouts. Punch raised rear mounting dimples.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Trough |
Type | 3-Pole, 3-Wire | Length | 10 in |
Width | 46 in | Depth | 6 in |
Material | Steel | Finish | Galvanized |
Color | ASA 61 Gray | Series/Model | DS3R-3 |
Amperage Rating | 400 A | NEMA Rating | EEMAC 3R |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |