AC DANDY DS3R-3-600-48 12 x 46 x 7 600A 600V 3-Wire Splitter Through EEMAC 3R Enclosure
Description
3 wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction, ASA 61 grey cover. 3 pole 600 V rated lugs provided. Lugs Al/Cu rated, no knockouts. Punch raised rear mounting dimples.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Trough |
Length | 12 in | Width | 46 in |
Depth | 7 in | Material | Steel |
Finish | Galvanized | Color | ASA 61 Gray |
Amperage Rating | 600 A | NEMA Rating | EEMAC 3R |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |