
AC DANDY 9 inch x 46 inch x 6 inch 225 Amp 600V 4W Nema 3R Splitter Trough Steel, Grey
Description
4 Wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction-ASA 61 grey cover. 3 Pole 600V rated lugs provided. Lugs aluminium/copper rated - no knockouts. Punch raised rear mounting dimples.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Trough |
Type | 3-Pole, 4-Wire | Length | 9 in |
Width | 46 in | Depth | 6 in |
Material | Steel | Finish | Galvanized |
Color | ASA 61 Gray | Series/Model | DS3R-4 |
Amperage Rating | 225 A | NEMA Rating | NEMA/EEMAC 3R |
Application | For Indoor or Outdoor use |
Packages
1 - UNIT - 1 |