
HOFFMAN 2 ft 125Amp 3W Hoffman Splitter Box Steel Screw Cover
Description
Splitter trough type 1, 3 wires, 1 main lug with 125 A rated, 6 branch lugs with 110 A rated, ANSI 61 grey polyester powder paint finish inside and out, 16 or 14 gauge steel, Hinged covers, Mounting holes are provided in back side, Includes single point ground lug, Splits feeder circuit conductors into multiple branch circuit conductors.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Splitter Trough without Connector | Type | Utility Box |
Length | 24 in | Width | 152 mm |
Depth | 114 mm | Material | 16/14 ga Steel |
Finish | Powder Coated | Color | Gray |
Mounting Type | NATO | NEMA Rating | IP30, NEMA Type 1 |
Standards | CSA C22.2 No. 76, UL File Number 42184, IEC 60529 | Application | For Three and Four Wire Power Distribution Systems |
UPC | 783510136734 |
Packages
1 - UNIT - 1 |