![gesstl3403](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105844.jpg?preset=medium)
HOFFMAN 3 ft 400Amp 3W Hoffman Splitter Box Steel Screw Cover
Description
Splitter trough type 1, 3 wires, 3 main lugs with 400 A rated, 6 branch lugs with 175 A rated, ANSI 61 grey polyester powder paint finish inside and out, 16 or 14 gauge steel, Hinged covers, Mounting holes are provided in back side, Includes single point ground lug, Splits feeder circuit conductors into multiple branch circuit conductors.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Splitter Trough with Lid | Type | Utility / Canadian Cabinets and Splitters |
Length | 36 in | Width | 914 mm |
Depth | 152 mm | Material | 16/14 ga Steel |
Finish | Powder Coat | Color | Gray |
Mounting Type | Surface | NEMA Rating | IP30, NEMA Type 1 |
Standards | CSA C22.2 No. 76, UL File Number 42184, IEC 60529 | Application | For Three and Four Wire Power Distribution Systems |
UPC | 783510136826 |
Packages
1 - UNIT - 1 |