![eur1100t5403](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14141515.jpg?preset=medium)
5' 400Amp 3W 600V Eurobex Splitter Trough, Steel
Description
3W splitter trough
Specifications
Brand Name | EXM Manufacturing | Sub Brand | Eurobex® |
Item Name | Splitter Trough | Type | Hinged-Cover, 3-Wire |
Length | 9.97 in | Width | 60 in |
Depth | 6.165 in | Material | Steel |
Finish | Polyester Powder Coated | Color | ANSI/ASA 61 Gray |
Mounting Type | Internal Hole | Series/Model | 1100 T |
Amperage Rating | 400 A | NEMA Rating | NEMA 1/IP20 |
Includes | Clip-On Polymeric Feet | Standards | cCSA Certified LR39420 |
Application | For General Locations, Cabinet Metering | UPC | 717678006806 |
Packages
1 - UNIT - 1 |