EXM 1100 T3103 Eurobex® Splitter Trough 3-Pole, 3-Wire Surface ANSI/ASA 61 Gray
Description
Splitter trough are designed for 600 V service. They are made from 14 or 16 gauge steel. They have mounting holes in the back, knockouts, bracket hinges and a provision for padlocking. The phenolic insulated splitter blocks are factory installed. Lugs have removable tops which allow wires to be easily laid-in place. Enclosures are finished with heat fused polyester powder, electrostatically applied on a pre-treated base. Box is ANSI/ASA 61 grey.
Specifications
Brand Name | EXM Manufacturing | Sub Brand | Eurobex® |
Item Name | Splitter Trough | Type | 3-Pole, 3-Wire |
Length | 36 in | Width | 6 in |
Depth | 4 in | Material | 16/14 ga Steel |
Finish | Polyester Powder | Color | ANSI/ASA 61 Gray |
Mounting Type | Surface | NEMA Rating | NEMA/EEMAC Type 1, IP20 |
Includes | Busbar, Hinges | Standards | CSA Certified, CSA File Number LR39420 |
UPC | 717678006592 |
Packages
1 - UNIT - 1 |