EXM 4 inch x 4 inch x 12 inch EXM Steel Screw Cover Wiring Trough
Description
NM1 WIRING TROUGH
Specifications
Brand Name | EXM Manufacturing | Sub Brand | Eurobex® |
Item Name | Wiring Trough | Type | Type WD |
Length | 12 in | Width | 4 in |
Depth | 4 in | Material | 16/14 ga Steel |
Finish | Polyester Powder, Phosphatized Base | Color | ANSI/ASA 61 Gray |
Mounting Type | Surface | NEMA Rating | NEMA Type 1, IP20 |
Includes | Screws | Standards | CSA Certified |
UPC | 717678039606 |
Packages
1 - UNIT - 1 |