
HOFFMAN DL36 2 Keys Wing Knob Latch Key Lock, Silver Finish
Description
Chrome keylocking wing Knob. Locking wing nut position shows whether door is locked. Wing nut has silver finish. Includes 2 keys with 333 key code. Install using existing enclosure cam. Maintains cabinet rating Type 12.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Keylocking Wing Knob | Type | Networking Accessories |
Material | Steel | Color | Silver |
Finish | Polished | For Use With | Accessplus II, L-Box, D-Box, Comline, Protek, NEMA 12 Wall Mount Enclosure |
Includes | (2) Keys with 333 Key Code | Standards | RoHS Compliant |
Application | For Handle Options | UPC | 783510118907 |
Packages
1 - UNIT - 1 |