Abbotsford
hofpgfm6

HOFFMAN PROLINE Fastener Standard Package

Price $61.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGFM6
Documents Documents

Description

Use to fasten components to the grid system. PGF Packages include 20 front-loading clip nuts (M6) and 20 combination-drive washer-head bolts (M6). Grounding Package is used with the rectangular holes in the PROLINE™ frame to provide electrical continuity between the frame and the grid system. ASM5T Package is used with PROLINE frames having round holes. Package includes 20 M5 self-tapping screws.


The ProLine Fastener Packages are used to fasten components to the grid system

PGF Packages include 20 frontloading clip nuts (M6) and 20 combination-drive washer-head bolts (M6)

The Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system

ASM5T Package is used with ProLine frames having round holes

This package includes 20 M5 self-tapping screws

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Fastener Package Type Standard
Number of Pieces 40 Material Steel
Color Natural Finish Plated
Includes (20) M6 Front-Loading Clip Nuts, (20) M6 Combination Drive Washer Head Bolts Application For Rectangular Holes In the Proline™ Frame to Provide Electrical Continuity Between the Frame and the Grid System
UPC 783510908409

Packages

1 - UNIT - 1