
PANDUIT CNWSM6-C M6 Cage Nuts and Screws - Steel, Black
Description
The M6 cage nuts and screws are ideal for square-hole equipment rails on racks and cabinets. Steel cage nuts are removable and replaceable to best fit your networking needs. Includes 100 M6 screws and 100 M6 cage nuts.
Specifications
Brand Name | Panduit | Sub Brand | NetFrame |
Item Name | Screw with Cage Nut | Type | Screw |
Material | Steel | Color | Black |
Specifications | M6 Screw | Dimensions | 11.8 mm |
Standards | Buy American Compliant, RoHS Compliant | Application | For Square-Hole Equipment Rails on 4 Post Racks and Cabinets |
UPC | 074983441310 |
Packages
100 - UNIT - (100) |