![ibv8904sp5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174199306.jpg?preset=medium)
ABB 8904-SP5 Steel City® Lion Chain
Description
STEEL CITY® lion chain.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Lion Chain | Type | Acoustical Tee |
Trade Size | #3 | Material | Steel |
Finish | Electro-Galvanized | Load Capacity | 400.33 N |
UPC | 622538072023 |
Packages
1 - UNIT - 1 |