
ABB 8910-SP5 Steel City® Jack Chain
Description
STEEL CITY® jack chain.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Jack Chain | Type | Acoustical Tee |
Trade Size | #10-T | Material | Steel |
Finish | Electro Galvanized | Load Capacity | 43 lb |
UPC | 622538070074 |
Packages
1 - UNIT - 1 |