
ABB CI8930 Iberville® Fixture Hook - 90° (Zinc Plated Steel)
Description
The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S screw hooks, hangers, tie wire and duct seal paste.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Fixture Hook | Type | Roughing-In, 90° |
Capacity | 115 lb | Material | Steel |
Finish | Zinc Plated | Packaging Quantity | 200/Box |
UPC | 622538681300 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 200 - UNIT = (200) |