
GREENLEE 3/16 inch x 600 ft Greenlee Polypro Rope
Description
TWISTED; DIAMETER 3/16 INCH; 600 FT LENGTH; POLYPROPYLENE MATERIAL; 720 LB BREAKING STRENGTH; GREENLEE[R] BRAND; APPLICATION CONSTRUCTION, GENERAL PURPOSE; PACKAGE REEL; WEIGHT 6 LB; COLOR BRIGHT YELLOW WITH GREEN RUNNER; ROT, MILDEW, WEATHER RESISTANT
Specifications
Brand Name | Greenlee | Item Name | Rope |
Diameter | 3/16 in | Length | 600 ft |
Material | Polypropylene | Color | Bright Yellow with Green Tracer |
Tensile Strength | 720 lb | Application | For General Purpose use |
UPC | 783310214687 |
Packages
1 - UNIT - 1 |