
ERICO 1000 ft CADDY Wire Spool, 1.5 mm Wire
Description
FEATURES AND BENEFITS:• Spool with CADDY SPEED LINK steel wire• Wire rope constructed from seven bundles of seven strands each of steel aircraft wire
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Wire Spool | Type | Wire Spool |
Diameter | 1.5 mm | Length | 1000 ft |
Material | Steel | Load Capacity | 44 lb |
Finish | Electro Galvanized | Standards | ARRA Compliant |
Application | For Supporting Lighting, Ductwork and other Installation Projects | UPC | 782856609278 |
Packages
1 - UNIT - 1 |