
ARLINGTON INDUSTRIES 0.08 inch Braided Wire Arlington Wire Grabber Static Loads Support Drop Wire Clamp
Description
Wire Grabber™ and Kits Reliable drop wire support when hanging fixture boxes, fixtures, cable tray and other static load items.
Specifications
Brand Name | Arlington | Sub Brand | Wire Grabber™ |
Item Name | Hanging Support | Material | Zinc Body/Steel Clip |
Load Capacity | 100 lb | Color | Silver |
For Use With | Static Load Upto 75 lb on 0.08 Galvanized Braided Drop Wire | Standards | cULus Listed |
UPC | 018997015907 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |