ILSCO CANADA MCS-20W MULTICABLESTAPLE
Description
SnapSHOT Multi-cable staple, Red, NM (flat and round), Coaxial and Data/CAT5. Made of Polypropylene.
Specifications
Brand Name | Ilsco | Sub Brand | SnapShot |
Item Name | Multi-Cable Staple | Crown Width | 2 in |
Overall Length | 7-3/4 in | Material | Polypropylene |
Color/Finish | Red | Packaging Quantity | 20/Box |
Standards | Prop65 Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, UL Listed | UPC | 032076057633 |
Packages
4 - UNIT - (4) |