IDEAL INDUSTRIES BPSTCKR-25 Cable Stackers (Bag of 25)
Description
Cable Stackers (25/BG)
Specifications
Brand Name | Ideal | Item Name | Cable Stacker |
Material | Plastic | Load Capacity | 1 - 4 Cables |
Mounting Type | Angled Nail | Color/Finish | White |
Length | 1.17 in | Width | 3.28 in |
Packaging Quantity | 25/Bag | Standards | cULus Listed, UL Listed, E201201 |
Application | For Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables | UPC | 783250797677 |
Packages
1 - UNIT - 1 |