IDEAL INDUSTRIES BPSTCKR-300 Cable Stacker, Bucket of 300
Description
Cable Stackers (300/PA)
Specifications
Brand Name | Ideal | Item Name | Cable Stacker |
Material | Plastic | Mounting Type | Angled Nail |
Color/Finish | White | Slot Width | 0.783 in |
Width | 3.28 in | Height | 1.17 in |
Packaging Quantity | 300/Bucket | Standards | cULus Listed |
Application | For Use to Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables | UPC | 783250708871 |
Packages
1 - UNIT - 1 |