Abbotsford
tec766093c

TECHSPAN 766093C CLAMP STEEL VINYL COATED 1/2"W x 1-1/2"ID 100PK

Price $1.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:766093C

Description

Vinyl Coated Steel Clamp. Provides electrical insulation, vibration absorption and protection of wire and cable, hydraulic hoses and loom/tubing from abrasion and shock. Holds lines firmly in place. Standard-Grade Stainless Steel for longer life. Insulation: Clamps are dipped in PVC to provide excellent resistance to acids, moisture and salts. Temperature range: -40°C to +90°C (-40°F to 194°F).

Packages

100 - UNIT - (100)
Customers who bought this item also bought