
CIRCA METALS 5/8 inch Diameter 12 inch Long Hydel Oval Eye Bolts
Description
Bolt eye oval dimensions(d,l,t): 5/8x12x6.
Specifications
Brand Name | Hydel | Item Name | Eye Bolt |
Type | Cone Point, Oval | Thread Size | 5/8 in |
Eye Inner Diameter | 1-1/2 in | Eye Outer Diameter | 2 in |
Overall Length | 12 in | Finish | Hot-Dipped Galvanized |
Thread Length | 6 in | Packaging Quantity | 25/Pack |
Standards | ISO 9001:2000, CSA Certified | UPC | 620757074057 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |