![hyd658oe](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539182.jpg?preset=medium)
CIRCA METALS 5/8 inch x 6 inch Hydel 658OE Oval Eye Bolt, Metallic
Description
Bolt eye oval dimensions(d,l,t): 5/8x6x3.
Specifications
Brand Name | Hydel Enterprises | Item Name | Eye Bolt |
Type | Oval | Thread Size | 5/8 in |
Overall Length | 6 in | Thread Length | 3 in |
UPC | 620757074132 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |