
CIRCA METALS 5/8 inch x 8 inch Hydel 858OE Oval Eye Bolt, Metallic
Description
Bolt eye oval dimensions(d,l,t): 5/8x8x4.
Specifications
Brand Name | Hydel | Item Name | Eye Bolt |
Type | Cone Point, Oval | Thread Size | 5/8 in |
Eye Inner Diameter | 1-1/2 in | Eye Outer Diameter | 2 in |
Overall Length | 8 in | Material | Steel |
Finish | Hot-Dipped Galvanized | Thread Length | 4 in |
Packaging Quantity | 50/Pack | Standards | CSA Certified |
UPC | 620757074033 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |