![micbo508](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196798.jpg?preset=medium)
ABB 5/8 inch x 8 inch Oval Eye Bolt
Description
Pole line hardware. Oval eye bolt. Length of 8 inches.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Eye Bolt | Type | Oval |
Thread Size | 5/8 in | Overall Length | 8 in |
Material | Steel | Series/Model | BO Series |
Thread Type | Parallel | Packaging Quantity | 50/Pack |
For Use With | Meter Sockets | UPC | 624871008745 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |