![micbo510](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196798.jpg?preset=medium)
ABB 5/8 inch x 10 inch Oval Eye Bolt
Description
Pole line hardware. Oval eye bolt. Length of 10 inches.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Eye Bolt | Type | Oval |
Eye Inner Diameter | 5/8 in | Overall Length | 10 in |
Material | Steel | Thread Type | Parallel |
Shank Length | 254 mm | UPC | 624871008752 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |