
ABB 1/2 inch x 2 inch Superstrut Hex Head Cap Screw
Description
Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Hex Bolt | Type | Threaded Products and Hardware |
Thread Size | 1/2 in | Overall Length | 2 in |
Material | Steel | Head Style | Hex |
Finish | Electro-Galvanized | Packaging Quantity | 50/Pack |
Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are used | UPC | 786210561851 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 200 - UNIT = 200 |