
PRIMESOURCE 3/8 inch x 1 inch Lilly Fasteners Hex Head Cap Grade 5 Bolt
Description
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Bolt |
Thread Size | 3/8 in | Overall Length | 1 in |
Grade | Grade 5 | System of Measurement | SAE |
Head Style | Hex |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |