
PRIMESOURCE 1/4x3/4 inch Lilly Fasteners Hex Head Capacity Grade 5 Bolt
Description
Zinc hex bolt.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Bolt |
Thread Size | 1/4 in | Overall Length | 3/4 in |
Material | Carbon Steel | Grade | Grade 5 |
System of Measurement | SAE | Head Style | Hex |
Finish | Zinc Plated |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |