![lil63043](/images/no-image-en.png)
PRIMESOURCE 63043 1/4x1 1/4" Lilly Fasteners Hex Head Capacity Bolt, Stainless Steel
Description
Hex bolt. Made of stainless steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Bolt |
Thread Size | 1/4 in | Overall Length | 1-1/4 in |
Material | Stainless Steel | Grade | Grade 5 |
System of Measurement | SAE | Head Style | Hex |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |